X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Metropolitan MN2972267B "Atelier" Multi Bulb Wall Sconce

Item: MN2972267B
Finish: Cimarron Bronze
Online Availability: Please call for availability.

List Price: $330.00

Price: $231.00



Details and Dimensions

Height 17-1/4"
Width 7-1/2"
Extension From Wall 4"
Number of Bulbs 2
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 200 W
Lighting Direction Up Light
Mounting Options Up Light
Glass Type Etched White
Suitable Installation Damp
ADA Compliant Yes