X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Metropolitan MN2841613 1 Bulb Wall Sconce

Item: MN2841613
Finish: Polished Nickel
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $330.00

Price: $220.11




Details and Dimensions

Height 9-1/4"
Width 5-1/4"
Extension From Wall 7"
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
Lighting Direction Up / Down Light
Mounting Options Up/Down Light
Glass Type Etched White
Shade Material Glass
Weight 5 lbs
Energy Star No