X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Metropolitan MN2811267 1 Bulb Wall Sconce

Item: MN2811267
Finish: Dark Brushed Bronze
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $165.75

Price: $80.04



Details and Dimensions

Height 7-3/4"
Width 4-1/4"
Extension From Wall 4-3/4"
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included Yes
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 60 W
Lighting Direction Up / Down Light
Mounting Options Up/Down Light
Glass Type Mitered White
Shade Material Glass
Weight 3 lbs
Energy Star No
Lamp Type T10