X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Metropolitan MN2801613 1 Bulb Wall Sconce

Item: MN2801613
Finish: Polished Nickel
Online Availability: Please call for availability.

List Price: $405.00

Price: $283.50



Details and Dimensions

Height 15-1/4"
Width 4-3/4"
Extension From Wall 6-1/2"
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
Lighting Direction Up Light
Mounting Options Up Light
Glass Type Etched White
Shade Material Glass
Weight 4 lbs
Energy Star No