X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Metropolitan MN2755613 "Magique" 4 or more Bulb Bathroom Light

Item: MN2755613
Finish: Polished Nickel
Online Availability: Available for immediate shipment

List Price: $750.00

Price: $420.00



Details and Dimensions

Height 6"
Width 26"
Extension From Wall 4"
Backplate Dimension 0.500 x 5.875
Number of Bulbs 5
Bulb Type Candelabra
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 300 W
Mounting Options Up/Down Light
Crystal Yes
Crystal Type Clear Crystal Accents
Suitable Installation Damp
Voltage 120V
ADA Compliant Yes
Weight 9 lbs