X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Metropolitan MN2752613 "Magique" Multi Bulb Wall Sconce

Item: MN2752613
Finish: Polished Nickel
Online Availability: Available for immediate shipment

List Price: $675.00

Price: $472.50



Details and Dimensions

Height 18-1/2"
Width 9-3/4"
Extension From Wall 5"
Number of Bulbs 2
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 120 W
Lighting Direction Up / Down Light
Mounting Options Up/Down Light
Glass Type Clear Crystal Accents
Shade Material Glass
Weight 7 lbs
Energy Star No
View Similar Products