X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Metropolitan MN2750613 "Magique" Multi Bulb Wall Sconce

Item: MN2750613
Finish: Polished Nickel
Online Availability: Available for immediate shipment

List Price: $570.00

Price: $409.50



Details and Dimensions

Height 11"
Width 7"
Extension From Wall 4"
Number of Bulbs 2
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 40 W
Total Fixture Wattage 80 W
Lighting Direction Up / Down Light
Mounting Options Up/Down Light
Glass Type Clear Crystal Accents
Shade Material Glass
ADA Compliant Yes
Weight 4 lbs
Energy Star No
View Similar Products