Metropolitan MN2681591 1 Bulb Wall Sconce

Item: MN2681591
Finish: Black Bronze
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

Price: $180.09



Details and Dimensions

Height 11"
Width 4-3/4"
Extension From Wall 6-1/2"
Number of Bulbs 1
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 60 W
Lighting Direction Up / Down Light
Mounting Options Up/Down Light
Shade Dusty Bronze Fabric
Shade Material Fabric
Weight 5 lbs
Energy Star No