X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Metropolitan MN2661613 "Aise" Multi Bulb Wall Sconce

Item: MN2661613
Finish: Polished Nickel
Online Availability: Available for immediate shipment


Details and Dimensions

Height 14"
Width 13-3/4"
Extension From Wall 8"
Number of Bulbs 2
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 120 W
Lighting Direction Down Light
Mounting Options Down Light
Glass Type Mouth Blown Ribbed Optic Accents
Shade White Gossamer Pleated
Shade Material Fabric
Weight 6 lbs
Energy Star No
View Similar Products