Metropolitan MN2651613 "Fusano" 1 Bulb Wall Sconce
| Item: | MN2651613 |
| Finish: | Polished Nickel |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $180.09
Details and Dimensions
| Height | 10-1/4" |
| Width | 4-1/2" |
| Extension From Wall | 6-1/2" |
| Number of Bulbs | 1 |
| Bulb Type | Candelabra |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 60 W |
| Total Fixture Wattage | 60 W |
| Lighting Direction | Up / Down Light |
| Mounting Options | Up/Down Light |
| Glass Type | Eidolon Krystal |
| Shade Material | Glass |
| Weight | 4 lbs |
| Energy Star | No |


