X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Metropolitan MN2641613 1 Bulb Wall Sconce

Item: MN2641613
Finish: Polished Nickel
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $360.00

Price: $240.12



Details and Dimensions

Height 14-1/2"
Width 5-1/2"
Extension From Wall 7-1/2"
Number of Bulbs 1
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 60 W
Lighting Direction Up Light
Mounting Options Up Light
Shade White Pleated Fabric
Shade Material Fabric
Voltage 120V
Weight 3 lbs
Energy Star No