X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Metropolitan MN1703254 Multi Bulb Wall Sconce

Item: MN1703254
Finish: Castellina Aged Iron
Online Availability: Available for immediate shipment

List Price: $555.00

Price: $388.50



Details and Dimensions

Height 26-1/2"
Width 17"
Extension From Wall 6-1/2"
Number of Bulbs 3
Bulb Type Xenon
Lamp Type G9
Bulb(s) Included Yes
Max. Wattage Per Bulb 40 W
Total Fixture Wattage 120 W
Lighting Direction Up / Down Light
Mounting Options Up/Down Light
Glass Type White Iris
Shade Material Glass
Weight 6 lbs
Energy Star No
View Similar Products