X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Metropolitan MN12359267B "Underscore" Table Lamp

Item: MN12359267B
Finish: Cimarron Bronze
Online Availability: Please call for availability.

List Price: $299.85

Price: $150.08



Details and Dimensions

Height 31-1/2"
Width 17"
Number of Bulbs 1
Bulb Type Medium
Max. Wattage Per Bulb 150 W
Total Fixture Wattage 150 W
Lighting Direction Down Light
Shade Fabric
Shade Material Fabric
Suitable Installation Dry
Weight 20 lbs
Energy Star No