Metropolitan MN950200 Multi Bulb Wall Sconce
| Item: | MN950200 |
| Finish: | Dark Flemish |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $2,191.10
Details and Dimensions
| Height | 24" |
| Width | 13-1/4" |
| Extension From Wall | 7" |
| Number of Bulbs | 4 |
| Bulb Type | Candelabra |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 60 W |
| Total Fixture Wattage | 240 W |
| Lighting Direction | Up / Down Light |
| Mounting Options | Up/Down Light |
| Glass Type | Crystal |
| Shade Material | Glass |
| Voltage | 120V |


