X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Metropolitan MN693077 "Kingswell" 1 Bulb Wall Sconce

Item: MN693077
Finish: Chrome
Online Availability: Please call for availability.

List Price: $885.00

Price: $619.50



Details and Dimensions

Height 27"
Width 5-1/2"
Extension From Wall 7-1/2"
Number of Bulbs 1
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 60 W
Lighting Direction Up / Down Light
Mounting Options Up/Down Light
Glass Type Eidolon Krystal
Shade Material Glass
Voltage 120V