X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Metropolitan MN1235977 "Storyline" Table Lamp

Item: MN1235977
Finish: Brushed Steel
Online Availability: Please call for availability.

List Price: $299.85

Price: $200.00



Details and Dimensions

Height 32"
Width 17"
Number of Bulbs 1
Bulb Type Medium
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
Lighting Direction Down Light
Suitable Installation Dry
Voltage 120V
Weight 12 lbs