X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Metropolitan MN1235577 "Neverland" Table Lamp

Item: MN1235577
Finish: Brushed Steel
Online Availability: Please call for availability.

List Price: $297.00

Price: $198.10



Details and Dimensions

Height 31"
Width 18"
Number of Bulbs 1
Bulb Type Medium
Max. Wattage Per Bulb 150 W
Total Fixture Wattage 150 W
Lighting Direction Down Light
Suitable Installation Dry
Voltage 120V
Weight 17 lbs