Maytag MMSF25C2EXB Side-by-Side Refrigerator
| Item: | MMSF25C2EXB |
| Finish: | Black |
Discontinued, please call.
Details and Dimensions
| Total Capacity | 25.1cu ft |
| Refrigerator Capacity | 15.2cu ft |
| Freezer Capacity | 9.9cu ft |
| Defrost Type | Automatic |
| Ice Maker Type | Store-N-Door |
| Number of Refrigerator Cabinet Shelves | 3 |
| Overall Depth | 33-3/4" |
| Overall Height | 69-3/4" |
| Overall Width | 35-1/2" |
| Installation Type | Freestanding |
| Eco-Friendly | Energy Star |
| Bulb Type | Standard |
| Features | • Control Lockout |
| Indicator Lights | Water Filter |
| Max. Wattage Per Bulb | 40 W |
| Refrigerator Features | Adjusti-Temp Deli Drawer FreshLock Crisper with Humidity Control Adjustable Spill-Catcher Shelves Snack Pan |
| Water/Ice Filter Type | PUR Push Button Water and Ice |
| Product Specifications |
| Installation Guide |
| Warranty |


