X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Maytag MMFF2558VEB French Door Refrigerator

Item: MMFF2558VEB
Finish: Black

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Total Capacity 24.8cu ft
Refrigerator Capacity 17.5cu ft
Freezer Capacity 7.3cu ft
Temperature Management System Dual-Cool
Defrost Type Automatic
Ice Maker Type Factory Installed
Number of Refrigerator Cabinet Shelves 5
Overall Depth 35-7/16"
Overall Height 70-1/8"
Overall Width 35-5/8"
Volts/Hertz/Amps 120V / 60Hz / 15 Amps
Installation Type Freestanding
Control Type Electronic LCD Touch Screen
Eco-Friendly Energy Star
CEC Approved Yes
Features Automatic Moisture Control
QuietSeries 200 Sound Silencing System
Freezer Features SmoothClose Drawer Track System
Refrigerator Features Covered Dairy Compartment
FreshLock Crisper with Humidity Control
Gallon Door Bins