X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Maytag MMDB6769PAW Built-In Dishwasher

Item: MMDB6769PAW
Finish: White

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Tub and Door Liner Plastic
Number of Cycles 6
Number of Place Settings 14
Overall Height 34-1/2"
Overall Depth 27-1/2"
Overall Width 23-7/8"
Control Type Fully Integrated Controls
Tub Type Tall Tub
Includes Hard Food Disposal Unit Yes
Decibel Rating 57dBA
Dishwasher Options Steam Sanitize
Heated Dry
Glassware Cycle
Auto Clean Cycle
ToughScrub Option
JetClean Plus Steam Cycle
Eco-Friendly Energy Star