X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Maytag MMDB4709PAB Built-In Dishwasher

Item: MMDB4709PAB
Finish: Black

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Tub and Door Liner Plastic
Number of Cycles 5
Number of Place Settings 12
Overall Height 34-1/2"
Overall Depth 24-1/2"
Overall Width 23-7/8"
Tub Type Tall Tub
Includes Hard Food Disposal Unit Yes
Decibel Rating 57dBA
Dishwasher Options Steam Sanitize
Heated Dry
Glassware Cycle
Eco-Friendly Energy Star