X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Maytag MMBF1958XEB Bottom Freezer Refrigerator

Item: MMBF1958XEB
Finish: Black

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Total Capacity 18.5cu ft
Refrigerator Capacity 12.9cu ft
Freezer Capacity 5.6cu ft
Defrost Type Automatic
Ice Maker Type Factory Installed
Number of Refrigerator Cabinet Shelves 5
Overall Depth 33-3/8"
Overall Height 66-15/16"
Overall Width 29-5/8"
Volts/Hertz/Amps 120V / 60Hz / 15 Amps
Installation Type Freestanding
Control Type Electronic
Eco-Friendly Energy Star
Bulb Type Blue
CEE Tier Certified CEE Tier III
Features Reversible Door
Freezer Features Glide-Out Drawer with SmoothClose
Max. Wattage Per Bulb 60 W
Refrigerator Features Adjustable Spill-Catcher Shelves
FreshLock Crisper with Humidity Control
Deli Drawer
Gallon Door Bins
Covered Dairy Compartment