X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Maytag MM1TXEGMYB Top Freezer Refrigerator

Item: MM1TXEGMYB
Finish: Black

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Total Capacity 20.6cu ft
Refrigerator Capacity 14.5cu ft
Freezer Capacity 6.2cu ft
ADA Compliant Yes
Defrost Type Automatic
Ice Maker Type Factory Installed
Number of Refrigerator Cabinet Shelves 2
Overall Depth 32-5/8"
Overall Height 66-1/4"
Overall Width 32-1/2"
Volts/Hertz/Amps 120V / 60Hz / 15 Amps
Installation Type Freestanding
Control Location Upfront
Control Type LCD Touch Screen with Single Knob
Eco-Friendly Energy Star
Features Reversible Door
Freezer Features Fixed Wire Shelves
Cool Flow Ventilation
Refrigerator Features Automatic Moisture Control
Gallon-plus Door Bins
Crisper Pans
Adjustable Spill-Catcher Shelves
FreshLock Crisper with Humidity Control