X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Maxim M87834MB "CounterMax MX-X120" Under Cabinet Light

Item: M87834MB
Finish: Metallic Bronze
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Height 1-1/4"
Width 40"
Length 5"
Number of Bulbs 5
Bulb Type G8 Xenon
Bulb(s) Included Yes
Max. Wattage Per Bulb 20 W
Total Fixture Wattage 100 W
Suitable Installation Dry
Voltage 120V
Weight 4 lbs
Features Push In Wire Connectors
Includes Multiple, Full Size, 1/2'' Knock Outs
Power Type Hard Wired