X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Maxim M87833MB "CounterMax MX-X120" Under Cabinet Light

Item: M87833MB
Finish: Metallic Bronze
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Height 1-1/4"
Width 30"
Length 5"
Number of Bulbs 4
Bulb Type Xenon
Lamp Type G8
Bulb(s) Included Yes
Max. Wattage Per Bulb 20 W
Total Fixture Wattage 80 W
Suitable Installation Dry
Voltage 120V
Weight 4 lbs
Features Push In Wire Connectors
Includes Multiple, Full Size, 1/2'' Knock Outs