X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Maxim M87832MB "CounterMax MX-X120" Under Cabinet Light

Item: M87832MB
Finish: Metallic Bronze
Online Availability: Available for immediate shipment
Select Finish:

List Price: $87.00

Price: $58.03 (Pricing is for Metallic Bronze)



Details and Dimensions

Height 1-1/4"
Width 21"
Length 5"
Number of Bulbs 3
Bulb Type G8 Xenon
Bulb(s) Included Yes
Max. Wattage Per Bulb 20 W
Total Fixture Wattage 60 W
Suitable Installation Dry
Voltage 120V
Weight 3 lbs
Features Push In Wire Connectors
Includes Multiple, Full Size, 1/2'' Knock Outs
Power Type Hard Wired