Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Maxim M87831MB "CounterMax MX-X120" Under Cabinet Light

Item: M87831MB
Finish: Metallic Bronze
Online Availability: Available for immediate shipment
Select Finish:

List Price: $66.00

Price: $44.02 (Pricing is for Metallic Bronze)

Details and Dimensions

Height 1-1/4"
Width 13"
Length 5"
Number of Bulbs 2
Bulb Type G8 Xenon
Bulb(s) Included Yes
Max. Wattage Per Bulb 20 W
Total Fixture Wattage 40 W
Suitable Installation Dry
Voltage 120V
Weight 2 lbs
Features Push In Wire Connectors
Includes Multiple, Full Size, 1/2'' Knock Outs
Power Type Hard Wired