Back to Search Results
Ferguson.com Home
>
Ceiling Lighting
>
Flush Mount Ceiling Lighting
> Maxim
>
M5881WTPB
Maxim M5881WTPB Flush Mount Ceiling Light
| Item: | M5881WTPB |
| Finish: | Polished Brass |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $20.70 (Pricing is for Polished Brass)
Details and Dimensions
| Height | 5-1/4" |
| Width | 9" |
| Number of Bulbs | 2 |
| Bulb Type | Medium |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 60 W |
| Total Fixture Wattage | 120 W |
| Glass Type | White |
| Shade Material | Glass |
| Voltage | 120V |


