Back to Search Results
Ferguson.com Home
>
Bathroom Lighting
>
Flush Mount Ceiling Lighting
> Maxim
>
M5855LTSN
Maxim M5855LTSN Flush Mount Ceiling Light
| Item: | M5855LTSN |
| Finish: | Satin Nickel |
| Online Availability: | Discontinued |
| Select Finish: |
Discontinued, please call.
Details and Dimensions
| Height | 6" |
| Width | 13-1/2" |
| Number of Bulbs | 2 |
| Bulb Type | Medium |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 75 W |
| Total Fixture Wattage | 150 W |
| Glass Type | Latte |
| Shade Material | Glass |
| Voltage | 120V |


