Back to Search Results
Ferguson.com Home
>
Ceiling Lighting
>
Flush Mount Ceiling Lighting
> Maxim
>
M5840MROI
Maxim M5840MROI Flush Mount Ceiling Light
| Item: | M5840MROI |
| Finish: | Oil Rubbed Bronze / Marble |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $17.10 (Pricing is for Oil Rubbed Bronze / Marble)
Details and Dimensions
| Height | 6" |
| Width | 11-1/2" |
| Number of Bulbs | 1 |
| Bulb Type | Medium |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 75 W |
| Total Fixture Wattage | 75 W |
| Glass Type | Marble |
| Shade Material | Glass |
| Voltage | 120V |
| Product Specifications |


