X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Maxim M5830FTTW Flush Mount Ceiling Light

Item: M5830FTTW
Finish: Textured White
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Height 6"
Width 11-1/2"
Diameter 11-1/2"
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 75 W
Total Fixture Wattage 75 W
Glass Type Marble
Shade Material Glass
Voltage 120V