X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Maxim M5653GO "Clocks" Wall Clock

Item: M5653GO
Finish: Golden Bronze
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 34-1/2"
Width 16"
Construction Steel
Weight 21 lbs
Bulb(s) Included No
Voltage 120V