Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Maxim M41425WGBK "Camden Vivex" Outdoor Entrance Wall Light

Item: M41425WGBK
Finish: Black
Online Availability: Available for immediate shipment
Select Finish:

Details and Dimensions

Height 24"
Width 11"
Backplate Dimension 5-1/2'' x 12''
Number of Bulbs 3
Bulb Type Candelabra
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 180 W
Glass Type Water
Suitable Installation Wet
Voltage 120V
Weight 14 lbs