Maxim M40031CDSE "Santa Barbara" Deck Light

Item: M40031CDSE
Finish: Sienna
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

Price: $216.11



Details and Dimensions

Height 12-1/2"
Width 10-1/2"
Number of Bulbs 3
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Glass Type Seedy
Voltage 120V
Shade Material Glass