X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Maxim M30451CDAT "Canterbury" Post Light

Item: M30451CDAT
Finish: Artesian Bronze
Online Availability: Available for immediate shipment


Details and Dimensions

Height 26-1/2"
Width 12"
Post Included No
Number of Bulbs 3
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 180 W
Voltage 120V
Glass Type Seedy
Suitable Installation Wet
Weight 11 lbs