X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Maxim M1027RP "Westlake ES" Outdoor Ceiling Mounted Light

Item: M1027RP
Finish: Rust Patina
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $52.20

Price: $31.32 (Pricing is for Rust Patina)



Details and Dimensions

Height 8-1/2"
Width 9"
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
Glass Type Clear
Suitable Installation Damp
Voltage 120V