X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Maxim M1025BK "Builder Cast" Outdoor Entrance Wall Light

Item: M1025BK
Finish: Black
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Height 8-1/2"
Width 5-1/2"
Extension From Wall 6-1/2"
Backplate Dimension 4-1/2'' x 4-1/2''
Number of Bulbs 1
Bulb Type Medium
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 60 W
Glass Type Clear
Suitable Installation Wet
Voltage 120V
Weight 3 lbs
View Similar Products