X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Maxim M1012BK "Madrona" Outdoor Entrance Wall Light

Item: M1012BK
Finish: Black
Online Availability: Available for immediate shipment
Select Finish:

List Price: $73.20

Price: $48.82 (Pricing is for Black)



Details and Dimensions

Height 18"
Width 8"
Extension From Wall 8-1/2"
Backplate Dimension 4-1/2'' x 4-1/2''
Number of Bulbs 1
Bulb Type Medium
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
Glass Type Seedy
Suitable Installation Wet
Voltage 120V
Weight 3 lbs