Maxim M89958BK "CounterMax" Transformer / Accessory
| Item: | M89958BK |
| Finish: | Black |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $17.10 (Pricing is for Black)
Details and Dimensions
| Height | 1" |
| Width | 2-1/4" |
| Length | 5" |
| Bulb(s) Included | No |
| Suitable Installation | Dry |


