X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Maxim M89943AL "CounterMax" Under Cabinet Light

Item: M89943AL
Finish: Brushed Aluminum
Online Availability: Please call for availability.
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $297.00

Price: $198.10 (Pricing is for Brushed Aluminum)




Details and Dimensions

Height 0-5/9"
Width 24"
Length 3"
Number of Bulbs 8
Bulb Type LED
Bulb(s) Included Yes
Max. Wattage Per Bulb 3 W
Glass Type Clear
Suitable Installation Dry
Weight 3-2/7 lbs