Maxim M89941AL "CounterMax" Under Cabinet Light
| Item: | M89941AL |
| Finish: | Brushed Aluminum |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $122.40 (Pricing is for Brushed Aluminum)
Details and Dimensions
| Height | 0-5/9" |
| Width | 3" |
| Length | 18" |
| Number of Bulbs | 4 |
| Bulb Type | LED |
| Bulb(s) Included | Yes |
| Max. Wattage Per Bulb | 3 W |
| Glass Type | Clear |
| Suitable Installation | Dry |
| Weight | 1-1/9 lb |


