Maxim M89916MB "CounterMax" Under Cabinet Light
| Item: | M89916MB |
| Finish: | Metallic Bronze |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $238.12 (Pricing is for Metallic Bronze)
Details and Dimensions
| Height | 1" |
| Width | 4" |
| Length | 30" |
| Number of Bulbs | 8 |
| Bulb Type | LED |
| Bulb(s) Included | Yes |
| Glass Type | Clear |
| Suitable Installation | Dry |


