X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Maxim M89914MB "CounterMax" Under Cabinet Light

Item: M89914MB
Finish: Metallic Bronze
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 1"
Width 21"
Length 4"
Number of Bulbs 6
Bulb Type LED
Bulb(s) Included Yes
Glass Type Clear
Suitable Installation Dry