Maxim M53850AL "CounterMax" Transformer / Accessory
| Item: | M53850AL |
| Finish: | Brushed Aluminum |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $43.20 (Pricing is for Brushed Aluminum)
Details and Dimensions
| Height | 5" |
| Width | 2-3/4" |
| Bulb(s) Included | No |
| Glass Type | Frosted |
| Suitable Installation | Dry |


