X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Maxim M53472 "StarStrand" Under Cabinet Light

Item: M53472
Finish: N/A
Online Availability: Please call for availability.


Details and Dimensions

Height 2"
Width 60"
Length 0-1/2"
Number of Bulbs 90
Bulb Type LED
Bulb(s) Included No
Max. Wattage Per Bulb 0.195 W
Suitable Installation Damp