Back to Search Results
Ferguson.com Home
>
Ceiling Lighting
>
Semi Flush Mount Ceiling Lighting
> Maxim
>
M25125FTBZ
Maxim M25125FTBZ "Hi-Bay" Semi Flush Mount Ceiling Light
| Item: | M25125FTBZ |
| Finish: | Bronze |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $228.11 (Pricing is for Bronze)
Details and Dimensions
| Height | 10" |
| Width | 14-1/2" |
| Number of Bulbs | 1 |
| Bulb Type | MB PAR20 Incandescent |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 50 W |
| Glass Type | Frosted |
| Suitable Installation | Dry |
| Weight | 4-3/5 lbs |


