Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Maxim M25104FTBZ "Hi-Bay" Down Light Pendant

Item: M25104FTBZ
Finish: Bronze
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $552.00

Price: $368.18 (Pricing is for Bronze)

Details and Dimensions

Height 23-1/2"
Width 14-1/4"
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Glass Type Frosted
Suitable Installation Dry
Weight 8-4/7 lbs