X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Maxim M21465NKPN "Chantilly" Mid Sized Chandelier

Item: M21465NKPN
Finish: Polished Nickel
Online Availability: Available for immediate shipment


Details and Dimensions

Height 34-1/2"
Width 22"
Number Of Tiers 1
Number of Bulbs 10
Bulb Type Xenon
Lamp Type G9
Bulb(s) Included Yes
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 600 W
Suitable Installation Dry
Weight 20-8/9 lbs
Voltage 120V
View Similar Products