Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Maxim M21464NKPN "Chantilly" Mid Sized Chandelier

Item: M21464NKPN
Finish: Polished Nickel
Online Availability: Available for immediate shipment

Details and Dimensions

Height 22"
Width 14"
Diameter 14"
Number Of Tiers 1
Number of Bulbs 6
Bulb Type Xenon
Lamp Type G9
Bulb(s) Included Yes
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 360 W
Suitable Installation Dry
Weight 11-2/3 lbs
Voltage 120V