X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Maxim M93505WSOI "Allentown" Mini Pendant

Item: M93505WSOI
Finish: Oil Rubbed Bronze / Wilshire
Online Availability: Available for immediate shipment

List Price: $138.00

Price: $92.05



Details and Dimensions

Width 8"
Backplate Dimension 5
Number of Bulbs 1
Bulb Type Medium
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
Glass Type Wilshire
Shade Material Glass
Suitable Installation Dry
Weight 2 lbs